Apply to be a TradeMaster!
Main product image of Foot Mounted 120/208-240V (Primary) 24V (Secondary) 40VA Transformer
Magnifying glass
Hover image to zoom

Foot Mounted 120/208-240V (Primary) 24V (Secondary) 40VA Transformer

Brand:
Packard
SKU:
PF4031OEM
Rating:
(12)
Q&A:
(1)
Foot Mounted 120/208-240V (Primary) 24V (Secondary) 40VA Transformer
Magnifying glass
Hover image to zoom
$27.91 each
In Stock
In Stock
Get 278 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/208/240V
Product Highlight: Mount
Foot

Description

–
Features:
  • Packard transformers will replace models with equal or lower VA rating.
  • Foot Mount. UL Listed Class II Transformers
  • Terminal Connection

This item replaces:
  • Jard: 4031OEM
  • Mars: 44517

Specs

–
Mount:

Foot

Voltage:

120/208/240V

Voltage (Secondary):

24v

VA Rating:

40

Type:

Class 2 Transformers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage (Secondary)
CURRENT ITEM
Product Image of Foot Mounted 120/208-240V (Primary) 24V (Secondary) 40VA Transformer
Foot Mounted 120/208-240V (Primary) 24V (Secondary) 40VA Transformer
SKU: PF4031OEM
(12)
24v

You May Also Need

Product Reviews

4.92 out of 12 reviews
92% would recommend this product
4.92
out of 12 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 12 reviews

good stock item

This x former is the best choice I keep them all the time
hvac
GA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am very pleased

Very good replacement part
Ron
Illinois
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I frequently by this transformer.

The transformer seems to hold up well, and I've not had an issue with them.
MJ
Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick in respond and deliver

Items as described and great customer services
Courtney
Houston, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Solved my sprinkler problems. Now it all works.
Packard
Ormond FL.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

50% failure rate @ 1 year

Realizing that any electrical product can have issues I don't want to destroy this transformer with less than 4 stars (but maybe I should). Out of the two that I installed only one remains functioning after the one year install anniversary. Transformers are pretty simple, but this unit is dead dead. FWIW you have now been warned. On the bright side, one is functioning properly and much quieter that the 17year old transformer that it replaced.
In The Attic
Riverside, CA
2 years ago
Was this review helpful to you?

It works

Replaced the transformer and board, heater works now. Quick shipping
J
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely will purchase in the future

Used product in dishwasher. Worked great.
Instantclassic50
Watertown NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Versatile wiring.

Hard to go wrong to have this as a spare. 120, 208, 240 to 24VAC. It is rather large and heavier than a 120 / 24VAC power supply.
Mike by the Sea
Rhode Island
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this company again

This is the second time I have ordered this product. Beat prices and fast shipping
twobits
tenennssee
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are the coils sealed in this transformer ? ie can it be used in saltwater environments ?(not submerged)

Asked by Dave 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

not safe for salt water

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy