Apply to be a TradeMaster!
Main product image of 1/2" x 54" Screw Point Flexible Bit
Magnifying glass
Hover image to zoom
1/2" x 54" Screw Point Flexible Bit
Magnifying glass
Hover image to zoom
$66.42 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
54" Length

Description

–
Features:
  • Fast and aggressive, self-starting bit
  • Ultra-sharp ground threads provide increased pulling power through obstructions
  • Designed for easy to tough wood drilling

Specs

–
Product Type:

Drill Bit

Length (Inches):

54"

Size:

1/2"

Application:

Wood

Wire Installation

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy