Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Brand
–
DiversiTech Filter (1)
DiversiTech (1)
Littelfuse Filter (1)
Littelfuse (1)
Zebra Instruments Filter (1)
Zebra Instruments (1)
Voltage
–
300v Filter (1)
300v (1)
Amperage
–
3.2 Filter (1)
3.2 (1)
15 Filter (1)
15 (1)
30 Filter (1)
30 (1)
Price Range
–
$15 to $20 Filter (2)
$15 to $20 (2)
$60 to $70 Filter (1)
$60 to $70 (1)
Home
Electrical Supplies
Fuses
Fuse Holders
In-Line Fuse Holders
In-Line Fuse Holders
3 items
FILTER
Grid
List
Sort: Top Sellers
LMF03.2 Compare Checkbox
Compare
3.2 Amp Time-Delay In-Line Fuse (300V)
SKU:
LMF03.2
Littelfuse
SKU:
LMF03.2
Brand:
Littelfuse
(3)
–
+
$15.23
each
ADD TO CART
Add to List
In Stock
Get 2 by
Tomorrow, Nov 17
Total Available: 225
In Stock
Get 2 by
Tomorrow, Nov 17
Total Available: 225
Add to List
ZFH02 Compare Checkbox
Compare
Fuse Holders & Fuses - Medium-Duty (15A) Standard Size Glass (4 Pack)
SKU:
ZFH02
Zebra Instruments
SKU:
ZFH02
Brand:
Zebra Instruments
(1)
–
+
$18.86
each
ADD TO CART
Add to List
In Stock
Get 12 by
Tomorrow, Nov 17
Total Available: 24
In Stock
Get 12 by
Tomorrow, Nov 17
Total Available: 24
Add to List
FH-1 Compare Checkbox
Compare
In-Line Fuse Holder For AC/DC Circuits, Pack of 10 (Up to 30A)
SKU:
FH-1
DiversiTech
SKU:
FH-1
Brand:
DiversiTech
–
+
$64.70
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tomorrow, Nov 17
In Stock
Get 1 by
Tomorrow, Nov 17
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video