Apply to be a TradeMaster!
Main product image of 3.2 Amp Time-Delay In-Line Fuse (300V)
Magnifying glass
Hover image to zoom

3.2 Amp Time-Delay In-Line Fuse (300V)

SKU:
LMF03.2
Rating:
(3)
Q&A:
(0)
3.2 Amp Time-Delay In-Line Fuse (300V)
Magnifying glass
Hover image to zoom
$15.23 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
3.2 Amps
Product Highlight: Voltage
300v

Description

–
LMF03.2 - LMF Series

Perfect for use in lighting systems, this 300 VAC time-delay fuse is designed to handle ballast transformer inrush currents.

Specifications:
  • Ampere Rating (A): 3.2
  • VAC (V): 300
  • Interrupting Rating: 10000A@300VAC
  • Opening: Slo-Blo/Time Lag (T)/Time Delay

Specs

–
Product Type:

Fuse Holder

Amperage:

3.2

Voltage:

300v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Quick!

Hard to find fuse, delivered quickly.! Thank you
JohnnyB
Tacoma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Was the perfect part for my air handler. Saved me a $150 service call. Fast shipping too.
Jibbroni
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM

exact fit made the job go easy.
Wes
Fresno, Ca.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy