Apply to be a TradeMaster!
Main product image of SoffitFlow 4" HDPE Bathroom Exhaust Soffit Vent
Magnifying glass
Hover image to zoom

SoffitFlow 4" HDPE Bathroom Exhaust Soffit Vent

Brand:
InOvate
SKU:
SFV410
Rating:
(0)
Q&A:
(0)
SoffitFlow 4" HDPE Bathroom Exhaust Soffit Vent
Magnifying glass
Hover image to zoom
$39.95 each
In Stock
In Stock
Get 10 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
HDPE
Product Highlight: Color
White

Description

–
Standard soffit vents dump humid air right where passive intake vents pull it back into the attic. SoffitFlow's patented design extends beyond the roofline, breaking the recirculation cycle that creates callback complaints and warranty issues.

Features:
  • Designed to guide humid airflow beyond the fascia
  • Helps prevent dangerous attic mold
  • Integrated gravity assisted damper keeps airflow moving in the right direction
  • Bottom weep hole allows condensation buildup to escape
  • Durable high-density polyethylene material

Specs

–
Material:

HDPE

Color:

White

Product Type:

Vent

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy