This InSinkErator Indulge Modern Instant Hot Water Dispenser for use with our Stainless Steel Tank (sold separately) model provides filtered steaming hot water and cool drinking water. The InSinkErator Modern instant hot water dispenser is perfect for any cooking connoisseur. Featuring a dual-function handle, it has never been easier to dispense hot or cool water. The Indulge Modern instant hot water dispenser features stunning clean lines, blending efficiency and style. Designed for use with the re-engineered InSinkErator Stainless Steel Tank and Filtration System, enjoy hot or cool, filtered water right when you need it - now.
Features
| Type: | Manual |
|---|---|
| Approvals: | NSF/ANSI 61 Lead Free |
| Handle Style: | Lever |
| Finish Family: | Chrome |
| Warranty: | 5 Year Limited |
| Installation Type: | Deck Mount |
| Application: | Residential |
| Material: | Brass |
| Faucet Configuration: | Single Hole |
| Finish: | Chrome |
| Series: | Indulge Modern |
| Number of Holes: | 1 |
| Product Type: | Hot Water Dispenser |
| Connection Size: | 3/8" |
| Number of Handles: | 1 |