Apply to be a TradeMaster!
Main product image of F-HC3300SN Indulge Modern Instant Hot and Cool Water Dispenser (Satin Nickel), 44239D
Magnifying glass
Hover image to zoom

F-HC3300SN Indulge Modern Instant Hot and Cool Water Dispenser (Satin Nickel), 44239D

SKU:
44239D
Rating:
(0)
Q&A:
(0)
F-HC3300SN Indulge Modern Instant Hot and Cool Water Dispenser (Satin Nickel), 44239D
Magnifying glass
Hover image to zoom
$779.90 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Finish: 
Satin Nickel
Satin Nickel
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Satin Nickel

Description

–
This InSinkErator Indulge Modern Instant Hot Water Dispenser for use with our Stainless Steel Tank (sold separately) model provides filtered steaming hot water and cool drinking water. The InSinkErator Modern instant hot water dispenser is perfect for any cooking connoisseur. Featuring a dual-function handle, it has never been easier to dispense hot or cool water. The Indulge Modern instant hot water dispenser features stunning clean lines, blending efficiency and style. Designed for use with the re-engineered InSinkErator Stainless Steel Tank and Filtration System, enjoy hot or cool, filtered water right when you need it - now.

Features
  • Hot and Cool - Dispenses steaming hot and cool drinking water
  • Spout swivels to make filling pitchers and pots easier
  • The hot lever automatically shuts off while the Stay-On cool lever remains on for easy use
  • Unique single handle design for hot/cool dispensing provides minimalist look
  • Durable all brass dispenser construction
  • InSinkErator 5-Year We Come To You In-Home Full Service Limited Warranty Covers parts and labor
  • For use with the InSinkErator Stainless Steel Tank and Filtration System (sold separately)

Specs

–
Installation Type:

Deck Mount

Number of Holes:

1

Handle Style:

Lever

Material:

Brass

Approvals:

NSF/ANSI 61

Lead Free

Warranty:

5 Year Limited

Type:

Manual

Finish Family:

Brushed Nickel

Faucet Configuration:

Single Hole

Series:

Indulge Modern

Application:

Residential

Product Type:

Hot Water Dispenser

Connection Size:

3/8"

Number of Handles:

1

Finish:

Satin Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy