Apply to be a TradeMaster!
Main product image of F-HC1100C Indulge Contemporary Instant Hot and Cool Water Dispenser (Chrome), 44252
Magnifying glass
Hover image to zoom

F-HC1100C Indulge Contemporary Instant Hot and Cool Water Dispenser (Chrome), 44252

SKU:
44252
Rating:
(0)
Q&A:
(0)
F-HC1100C Indulge Contemporary Instant Hot and Cool Water Dispenser (Chrome), 44252
Magnifying glass
Hover image to zoom
$479.00 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Finish: 
Chrome
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection

Description

–
Indulge Contemporary is our finest line of instant hot water dispensers for use with our Stainless Steel Tank (sold separately) for filtered steaming hot water and cool drinking water all in one system. The contemporary design, in an array of beautiful designer finishes, will complement any kitchen. Designed for use with the re-engineered InSinkErator Stainless Steel Tank and Filtration System, enjoy hot or cool, filtered water right when you need it - now.

Features
  • Hot and Cool - Dispenses steaming hot and cool drinking water
  • Graceful high-arching spout swivels for greater convenience and stylish integrated levers provide a dramatic look
  • The hot lever automatically shuts off while the Stay-On cool lever remains on for easy use
  • Durable all brass dispenser construction
  • 5-Year We Come To You In-Home Service Warranty
  • NSF listed
  • For use with InSinkErator's Stainless Steel Tank and Filtration System
  • Available in several designer finishes

Specs

–
Finish Family:

Chrome

Number of Holes:

1

Application:

Residential

Product Type:

Hot Water Dispenser

Installation Type:

Deck Mount

Material:

Brass

Type:

Manual

Warranty:

5 Year Limited

Faucet Configuration:

Single Hole

Max Deck Thickness:

3"

Series:

Indulge Contemporary

Finish:

Chrome

Approvals:

Lead Free

NSF/ANSI 61

Handle Style:

Lever

Connection Size:

3/8"

Number of Handles:

2

Features:

Auto Shut-Off

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy