Apply to be a TradeMaster!
Main product image of F-HC1100SN Indulge Contemporary Instant Hot and Cool Water Dispenser (Satin Nickel), 44252B
Magnifying glass
Hover image to zoom

F-HC1100SN Indulge Contemporary Instant Hot and Cool Water Dispenser (Satin Nickel), 44252B

SKU:
44252B
Rating:
(0)
Q&A:
(0)
F-HC1100SN Indulge Contemporary Instant Hot and Cool Water Dispenser (Satin Nickel), 44252B
Magnifying glass
Hover image to zoom
$559.00 each
In Stock
In Stock
Get 2 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin Nickel
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Max Pressure
125 psi
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Warranty
5 Year Warranty

Description

–
Indulge Contemporary is our finest line of instant hot water dispensers for use with our Stainless Steel Tank (sold separately) for filtered steaming hot water and cool drinking water all in one system. The contemporary design, in an array of beautiful designer finishes, will complement any kitchen. Designed for use with the re-engineered InSinkErator Stainless Steel Tank and Filtration System, enjoy hot or cool, filtered water right when you need it - now.

Features
  • Hot and Cool - Dispenses steaming hot and cool drinking water
  • Graceful high-arching spout swivels for greater convenience and stylish integrated levers provide a dramatic look
  • The hot lever automatically shuts off while the Stay-On cool lever remains on for easy use
  • Durable all brass dispenser construction
  • 5-Year We Come To You In-Home Service Warranty
  • NSF listed
  • For use with InSinkErator's Stainless Steel Tank and Filtration System
  • Available in several designer finishes

Specs

–
Application:

Kitchen

Product Type:

Hot & Cool Water Dispenser

Type:

Double Handle

Finish:

Satin Nickel

Connection Size:

3/8"

Number of Handles:

2

Max Pressure:

125 psi

Features:

Auto Shut-Off

Standards Met:

NSF

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy