| Finish Family: | Chrome |
|---|---|
| Handle Style: | Lever |
| Installation Type: | Deck Mount |
| Material: | Brass |
| Application: | Residential |
| Number of Handles: | 2 |
| Number of Holes: | 1 |
| Approvals: | Lead Free NSF/ANSI 61 |
| Finish: | Brushed Chrome |
| Type: | Manual |
| Faucet Configuration: | Single Hole |
| Series: | Indulge Contemporary |
| Product Type: | Hot Water Dispenser |
| Warranty: | 5 Year Limited |