Apply to be a TradeMaster!
Main product image of F-HC1100 Indulge Contemporary Hot/Cool Faucet (Brushed Bronze), 44252AK
Magnifying glass
Hover image to zoom

F-HC1100 Indulge Contemporary Hot/Cool Faucet (Brushed Bronze), 44252AK

SKU:
44252AK
Rating:
(0)
Q&A:
(0)
F-HC1100 Indulge Contemporary Hot/Cool Faucet (Brushed Bronze), 44252AK
Magnifying glass
Hover image to zoom
$666.37 each
In Stock
In Stock
Get 18 Thu, Nov 19
Finish: 
Brushed Bronze
Biscuit
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Brushed Bronze
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Material
Brass

Description

–
Our finest line of instant hot water dispensers for use with our Hot Water Tank for filtered near-boiling 200°F and cool drinking water Tank with filter sold separately (HWT-F1000S)

  • Hot & Cool - Dispenses near-boiling 200°F water and cool drinking water
  • Graceful high-arching spout swivels for greater convenience and stylish integrated levers provides a dramatic look
  • Hot lever automatically shuts off, while Stay-On cool lever remains on for easy use
  • Durable all brass faucet construction
  • 5-Year In-Home Limited Warranty
  • For use with InSinkErator Hot Water Tank and Filtration System
  • Available in these designer finishes: white, biscuit, French gold, satin nickel, polished nickel, chrome, brushed chrome, mocha bronze, oil rubbed bronze, matte black, gloss black, classic oil-rubbed bronze and brushed bronze
  • Unit not for commercial/industrial use

Specs

–
Finish Family:

Bronze

Product Type:

Hot Water Dispenser

Handle Style:

Lever

Application:

Residential

Finish:

Brushed Bronze

Warranty:

5 Year Limited

Approvals:

Lead Free

NSF/ANSI 61

Series:

Indulge Contemporary

Type:

Manual

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy