Apply to be a TradeMaster!
Main product image of H-WAVEC-SS Involve Wave Instant Hot Water Dispenser System w/ Tank (Chrome), 44714
Magnifying glass
Hover image to zoom

H-WAVEC-SS Involve Wave Instant Hot Water Dispenser System w/ Tank (Chrome), 44714

SKU:
44714
Rating:
(1)
Q&A:
(0)
H-WAVEC-SS Involve Wave Instant Hot Water Dispenser System w/ Tank (Chrome), 44714
Magnifying glass
Hover image to zoom
$529.61 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Finish
Chrome
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal (Unspecified)

Description

–

This InSinkErator Involve Series system, which includes the Wave Instant Hot Water Dispenser and re-engineered Stainless Steel Tank, provides steaming hot water for a variety of uses. Transitionally designed, the Involve Wave complements both soft contemporary and traditional design styles. Enjoy hot water right when you need it - now.


Features

  • Includes 2/3 gallon Stainless Steel tank that delivers 60 cups/hour of steaming hot water
  • Compact all metal dispenser construction
  • InSinkErator 3-Year We Come To You® In-Home Full Service Limited Warranty Covers parts and labor
  • UL listed
  • 115 volts, 750 watts, 6.25 amps
  • Available in two finishes: Chrome and Satin Nickel


Specifications

  • Capacity: 2/3-gallon hot water tank dispenses 60 cups of 200F water per hour
  • Electrical: 115 volts A.C., 750 watts, 6.25 amp heating element with grounded three (3) prong plug
  • Thermostat: Snap-action, adjustable from 160F to 210F (factory pre-set at 200F)
  • Hot Valve: Instant, self-closing
  • Shipping Weight: Approximately 8.5 lbs.
  • Required Hole Diameter: 1-1/4" to 1-1/2" (standard)

Specs

–
Type:

Manual

Max Deck Thickness:

3"

Installation Type:

Deck Mount

Approvals:

NSF/ANSI 61

Lead Free

Connection Size:

1/4"

Number of Holes:

1

Application:

Residential

Finish Family:

Chrome

Product Type:

Hot Water Dispenser

Finish:

Chrome

Warranty:

3 Year Limited

Handle Style:

Lever

Faucet Configuration:

Single Hole

Material:

Metal (Unspecified)

Series:

Involve Wave

Number of Handles:

1

Features:

Hot Water Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Great for making a cup of tea or broth
Bob
Eastchester, New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy