| Approvals: | NSF/ANSI 61 Lead Free |
|---|---|
| Application: | Residential |
| Series: | Involve |
| Handle Style: | Lever |
| Warranty: | 3 Year Limited |
| Number of Holes: | 1 |
| Material: | Metal (Unspecified) |
| Installation Type: | Deck Mount |
| Finish Family: | Brushed Nickel |
| Type: | Manual |
| Product Type: | Hot Water Dispenser with Tank |
| Finish: | Satin Nickel |
| Number of Handles: | 1 |