Apply to be a TradeMaster!
Main product image of Involve HC-Wave Instant Hot and Cool Water Dispenser System (HC-WAVEC-SS), 44715-INSINKERATOR
Magnifying glass
Hover image to zoom

Involve HC-Wave Instant Hot and Cool Water Dispenser System (HC-WAVEC-SS), 44715-INSINKERATOR

SKU:
44715-INSINKERATOR
Rating:
(0)
Q&A:
(0)
Involve HC-Wave Instant Hot and Cool Water Dispenser System (HC-WAVEC-SS), 44715-INSINKERATOR
Magnifying glass
Hover image to zoom
$596.60 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Finish: 
Chrome
ChromeSatin Nickel
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
This Insinkerator Involve Series system, which includes the Wave Instant Hot Water Dispenser and re-engineered Stainless Steel Tank, provides 200 deg F near-boiling water and cool drinking water. Transitionally designed, the Involve Wave complements both soft contemporary and traditional design styles. Enjoy hot or cool water right when you need it - now.

Insinkerator Involve Wave Hot and Cool Water Dispenser, Instant, Series: HC-Wave-SS, 2/3 gal, 60 cph Cups per Hour, 6.25 A, 115 VAC, 750 W, 160 to 210 deg F, Stainless Steel, Polished Chrome, Import

    Hot & Cool - Dispenses near-boiling and cool drinking water (Maximum 210F in tank)
  • Durable all metal construction
  • Includes 2/3-gallon hot water tank
  • Easy to adjust temperature control
  • Tool-free tank connections and dry start protection to ease installation
  • Fits countertops up to 3" thick
  • We Come To You 3-Year In-Home Limited Warranty
  • 115 volts, 750 watts, 6.5 amps
  • Available in these designer finishes: Chrome and Satin Nickel
  • Unit not for commercial/industrial use
  • Capacity: 2/3-gallon hot water tank dispenses up to 60 cups of water per hour
  • Thermostat: Snap-action, adjustable from 160F to 210F (factory pre-set at 200F)
  • Hot Valve: Instant, self-closing
  • Shipping Weight: Approximately 8.5 lbs.
  • Required Hole Diameter: 1-1/4" to 1-1/2" (standard)

Specs

–
Product Type:

Hot & Cool Water Dispenser with Tank

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy