Apply to be a TradeMaster!
Main product image of HC-WAVESN-SS Involve Wave Instant Hot & Cool Water Dispenser System w/ Tank (Satin Nickel), 44715A
Magnifying glass
Hover image to zoom

HC-WAVESN-SS Involve Wave Instant Hot & Cool Water Dispenser System w/ Tank (Satin Nickel), 44715A

SKU:
44715A
Rating:
(1)
Q&A:
(0)
HC-WAVESN-SS Involve Wave Instant Hot & Cool Water Dispenser System w/ Tank (Satin Nickel), 44715A
Magnifying glass
Hover image to zoom
$589.00 each
In Stock
In Stock
Get 4 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Satin Nickel

Description

–
This InSinkErator Involve Series system, which includes the Wave Instant Hot Water Dispenser and re-engineered Stainless Steel Tank, provides 200°F near-boiling water and cool drinking water. Transitionally designed, the Involve Wave complements both soft contemporary and traditional design styles. Enjoy hot or cool water right when you need it - now.

Features
  • Includes 2/3 gallon Stainless Steel tank that delivers 60 cups/hour of near-boiling 200°F water and cool drinking water
  • Compact all metal dispenser construction
  • InSinkErator 3-Year We Come To You In-Home Full Service Limited Warranty Covers parts and labor
  • UL listed
  • 115 volts, 750 watts, 6.25 amps
  • Available in two finishes: Chrome and Satin Nickel

Specifications
  • Capacity: 2/3-gallon hot water tank dispenses 60 cups of 200F water per hour
  • Electrical: 115 volts A.C., 750 watts, 6.25 amp heating element with grounded three (3) prong plug
  • Thermostat: Snap-action, adjustable from 160F to 210F (factory pre-set at 200F)
  • Hot Valve: Instant, self-closing
  • Cold Valve: Instant, self-closing
  • Shipping Weight: Approximately 8.5 lbs.
  • Required Hole Diameter: 1-1/4" to 1-1/2" (standard)

Specs

–
Finish Family:

Brushed Nickel

Material:

Metal (Unspecified)

Number of Holes:

1

Approvals:

Lead Free

NSF/ANSI 61

Application:

Residential

Max Deck Thickness:

3"

Type:

Manual

Warranty:

3 Year Limited

Product Type:

Hot Water Dispenser

Handle Style:

Lever

Series:

Involve Wave

Faucet Configuration:

Single Hole

Installation Type:

Deck Mount

Finish:

Satin Nickel

Number of Handles:

1

Features:

Hot Water Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Recommend purchasing this item

Installation instructions are very coherent and product works great dispensing both adjustable hot water and good flow of cold. Recommend adding inline water filter.
Jbee
Portland, OR
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy