Apply to be a TradeMaster!
Main product image of HC-VIEWC-SS Involve View Instant Hot & Cool Water Dispenser System w/ Tank (Chrome), 44717
Magnifying glass
Hover image to zoom

HC-VIEWC-SS Involve View Instant Hot & Cool Water Dispenser System w/ Tank (Chrome), 44717

SKU:
44717
Rating:
(1)
Q&A:
(0)
HC-VIEWC-SS Involve View Instant Hot & Cool Water Dispenser System w/ Tank (Chrome), 44717
Magnifying glass
Hover image to zoom
$549.00 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Warranty
3 Year Warranty

Description

–
This InSinkErator Involve Series system, which includes the View Instant Hot Water Dispenser and re-engineered Stainless Steel Tank, provides steaming hot water and cool drinking water. Transitionally designed, the Involve View complements both soft contemporary and traditional design styles. Enjoy hot or cool water right when you need it - now.

Features
  • Includes 2/3 gallon Stainless Steel tank that delivers 60 cups/hour of steaming hot water and cool drinking water
  • Compact all metal dispenser construction
  • InSinkErator 3-Year We Come To You In-Home Full Service Limited Warranty Covers parts and labor
  • UL listed
  • 115 volts, 750 watts, 6.25 amps
  • Available in two finishes: Chrome and Satin Nickel

Specifications
  • Capacity: 2/3-gallon hot water tank dispenses 60 cups of 200F water per hour
  • Electrical: 115 volts A.C., 750 watts, 6.25 amp heating element with grounded three (3) prong plug
  • Thermostat: Snap-action, adjustable from 160F to 210F (factory pre-set at 200F)
  • Hot Valve: Instant, self-closing
  • Cold Valve: Instant, self-closing
  • Shipping Weight: Approximately 8.5 lbs.
  • Required Hole Diameter: 1-1/4" to 1-1/2" (standard)

Specs

–
Finish:

Chrome

Product Type:

Hot & Cool Water Dispenser with Tank

Application:

Kitchen

Type:

Single Handle

Warranty:

3 Year

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I love having the instant hot water.

This is a replacement. I'd have given it 5 stars since we live using it so much but I dropped a star since our last one-same brand-only lasted 5 years. I would have expected longer. Also, this model doesn't allow for continuous streaming of cold water which is not as useful when filling up pitchers. So this model faucet loses a star for that feature
Jewels
El paso
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy