Apply to be a TradeMaster!
Main product image of HC-ViewSN-SS Involve HC-View Instant Hot Water Dispenser System, 44717A
Magnifying glass
Hover image to zoom

HC-ViewSN-SS Involve HC-View Instant Hot Water Dispenser System, 44717A

SKU:
44717A
Rating:
(0)
Q&A:
(0)
HC-ViewSN-SS Involve HC-View Instant Hot Water Dispenser System, 44717A
Magnifying glass
Hover image to zoom
44717A has been discontinued
Discontinued October 7, 2025
This product was discontinued by the manufacturer.

MANUALS (1)

Product Highlights

–
Product Highlight: Finish
Satin Nickel

Description

–
Graceful, clean, transitional design dispenses instant near-boiling and cool drinking water

  • Hot & Cool - Dispenses near-boiling and cool drinking water (Maximum 210F in tank)
  • Durable all metal construction
  • Includes 2/3-gallon hot water tank
  • Easy to adjust temperature control
  • Tool-free tank connections and dry start protection to ease installation
  • Fits countertops up to 3" thick
  • We Come To You 3-Year In-Home Limited Warranty
  • 115 volts, 750 watts, 6.5 amps
  • Available in these designer finishes: Chrome and Satin Nickel
  • Unit not for commercial/industrial use

Specs

–
Product Type:

Hot Water Dispenser with Tank

Finish:

Satin Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm