Apply to be a TradeMaster!
Main product image of F-C1100C Cold-Only Faucet (Chrome), 44849
Magnifying glass
Hover image to zoom

F-C1100C Cold-Only Faucet (Chrome), 44849

SKU:
44849
Rating:
(0)
Q&A:
(0)
F-C1100C Cold-Only Faucet (Chrome), 44849
Magnifying glass
Hover image to zoom
$369.00 each
In Stock
In Stock
Get 2 Wed, Nov 18

MANUALS (1)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
Features
  • Cold only faucet - dispenses cold drinking water
  • For use with an InSinkErator Chilled Water Tank and/or filtration system (sold separately)
  • Spout swivels 360° for convenience

Specs

–
Approvals:

cUPC / IAPMO

Lead Free

NSF/ANSI 61

Application:

Residential

Warranty:

5 Year Limited

Product Type:

Hot Water Dispenser

Finish:

Chrome

Series:

F-C1100

Material:

Brass

Finish Family:

Chrome

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy