Apply to be a TradeMaster!
Main product image of F-C1100SN Cold-Only Faucet (Satin Nickel), 44849B
Magnifying glass
Hover image to zoom

F-C1100SN Cold-Only Faucet (Satin Nickel), 44849B

SKU:
44849B
Rating:
(1)
Q&A:
(0)
F-C1100SN Cold-Only Faucet (Satin Nickel), 44849B
Magnifying glass
Hover image to zoom
$369.00 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Satin Nickel
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
Cold-Only Faucet

  • Cold only faucet - dispenses cold drinking water
  • For use with an InSinkErator Chilled Water Tank and/or filtration system (sold separately)
  • Spout swivels 360° for convenience

Specs

–
Handle Style:

Lever

Series:

F-C1100

Material:

Brass

Faucet Configuration:

Single Hole

Finish Family:

Brushed Nickel

Number of Holes:

1

Approvals:

Lead Free

NSF/ANSI 61

Product Type:

Hot Water Dispenser

Installation Type:

Deck Mount

Type:

Manual

Number of Handles:

1

Application:

Residential

Finish:

Satin Nickel

Connection Size:

1/4"

Warranty:

5 Year Limited

Connection Type:

Compression

Max Deck Thickness:

3"

Valve Type:

Ceramic Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fixtures

Products worked perfectly.
Mark
frederick MD
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy