| Finish: | Oil Rubbed Bronze |
|---|---|
| Product Type: | Hot Water Dispenser |
| Warranty: | 5 Year Limited |
| Faucet Configuration: | Single Hole |
| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free NSF/ANSI 61 |
| Finish Family: | Oil Rubbed Bronze |
| Type: | Manual |
| Application: | Residential |
| Material: | Brass |
| Series: | Traditional 2010 |