Apply to be a TradeMaster!
Main product image of Evolution Compact Garbage Disposal
Magnifying glass
Hover image to zoom

Evolution Compact Garbage Disposal

SKU:
79329-ISE
Rating:
(7)
Q&A:
(0)
Evolution Compact Garbage Disposal
Magnifying glass
Hover image to zoom
79329-ISE has been discontinued
Discontinued January 24, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
Evolution Series Continuous Feed Garbage Disposal, 3/4 HP
SKU:80021-ISE
(2)
Order by today, receive 10 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Horse Power
3/4 HP
Product Highlight: Voltage
120v
Product Highlight: RPM
1725 RPM
Product Highlight: Amperage
8.1 Amps
Product Highlight: Warranty
8 Year Warranty

Description

–
The Evolution Compact garbage disposal is perfect for small households and houses with restricted cabinet space.

The space saving design provides a perfect fit for smaller households or families who don't cook as much. The InSinkErator Evolution Compact garbage disposal is powerful enough to grind foods such as potato peels and carrot peels, while still delivering quiet performance versus a standard disposal.

Features
  • SoundSeal Technology delivers quiet performance versus a standard disposer
  • MultiGrind Technology delivers two stages of grind and allows you to more efficiently grind difficult food items like bones
  • 3/4 Horsepower Dura-Drive Induction Motor is engineered to specifications used for appliance motors, provides quiet operation and long life
  • 34.6 oz. Grind Chamber and Stainless Steel Grind Components for durability
  • Assembled in USA with American Pride
  • InSinkErator 8-Year We Come To You In-Home Full Service Limited Warranty Covers parts and labor
  • Quick Lock Sink Mount allows for easy installation and disposer replacement

Specs

–
Horse Power:

3/4

Feed Type:

Continuous

On/Off Switch:

Wall Switch

Voltage:

120v

Hertz:

60

RPM:

1725

Amperage:

8.1

Timing:

Intermittent

Water Usage:

1 Gal per Person Daily

Electrical Usage:

3-4 KWH Annually

Warranty:

8 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great Product

This disposal is quiet and a good value for our customers. In all the years we have been using the better quality ISE disposals we have only once had an issue. Supply House took care of the issue and gave us a new one. With a smaller, shorter profile this disposal fits well in the busy confines of a kitchen cabinet. It lasts well and I have one in my own house. Signed -- A plumbing contractor (since 1979)
Nico
San Carlos, calif
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet

Heavy duty and quiet.
Sam
IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Satisfied repeat customer!

This 3/4 horse power Insinkerator works well and is much quieter than the original Incinkerator that lasted 17 years before it started to leak severely. This is the 3rd device I purchased from Supply House and I am very satisfied. I have had no issues with the A. O. Smith gas water heater and humidifier solenoid previously purchased.
Handy Andy
Oxford, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

good value and holds up
nick
san carlos calif
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continiue to buy this unit for my customers.

Replaced similar unit. Installed easy and worked great. Customer very happy.
Dennis
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet and very suitable for moderate use

I've installed a dozen of these and have yet to have a disappointed customer. Generally much quieter than what I removed and more effective grinding too. Only heavy users felt they needed a more powerful disposal. Many of these customers are throwing silverware down the drains and expect the disposal to chew it up.overall this is a Great disposal. Btw, I had been installing 333 insinkerators that are supposedly a similar disposal. Maybe, but not in my opinion.
Rick
Lake Zurich, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again

I replaced a 5 year old Badger 1 with this disposer . The Evolution disposer is easy to install, quieter despite being much more powerful-3/4 HP and has a great 8 year warranty.
Darrin
Bealeton Va
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?