Shop Resideo Sale
Main product image of 1-1/2" x 16" PVC Slip Joint Extension Tube
Magnifying glass
Hover image to zoom

1-1/2" x 16" PVC Slip Joint Extension Tube

Brand:
Bluefin
SKU:
TPV3150-16DSJ
Rating:
(0)
Q&A:
(1)
1-1/2" x 16" PVC Slip Joint Extension Tube
Magnifying glass
Hover image to zoom
$2.30 each
BOX UP & SAVE 6%
$54.00 box of 25
$2.16 each
In Stock
In Stock
Get 5,382 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
16" Length
Product Highlight: Connection Type
Slip-Joint Connection
Product Highlight: Finish
PVC

Specs

–
Type:

Extension Tube

Material:

PVC

Size:

1-1/2"

Length (Inches):

16"

Connection Type:

Slip-Joint

Finish:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Material
Size
Length (Inches)
Connection Type
CURRENT ITEM
Product Image of 1-1/2" x 16" PVC Slip Joint Extension Tube
1-1/2" x 16" PVC Slip Joint Extension Tube
SKU: TPV3150-16DSJ
Extension Tube
PVC
1-1/2"
16"
Slip-Joint
Extension Tube
PVC
1-1/2"
16"
Slip-Joint
1-1/2" x 16" PVC Slip Joint Extension Tube, P37018
SKU: P37018
Extension Tube
PVC
1-1/2"
16"
Slip-Joint

You May Also Need

1-1/4" x 16" PVC Slip Joint Extension Tube
SKU: TPV3125-16DSJ
Bluefin

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this model have "rubber" or plastic gaskets?

Asked by Gravy 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Rubber Gaskets.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy