Apply to be a TradeMaster!
Main product image of 12" 240W 5000K Integrated LED Dimmable UFO High Bay Light 38,400 Lumen Wet Rated AC100-277V DLC Listed
Magnifying glass
Hover image to zoom

12" 240W 5000K Integrated LED Dimmable UFO High Bay Light 38,400 Lumen Wet Rated AC100-277V DLC Listed

Brand:
Infibrite
SKU:
IB-014-5-240W
Rating:
(0)
Q&A:
(0)
12" 240W 5000K Integrated LED Dimmable UFO High Bay Light 38,400 Lumen Wet Rated AC100-277V DLC Listed
Magnifying glass
Hover image to zoom
$75.46 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Voltage
100-277V
Product Highlight: Wattage
240 Watts

Description

–
Features:
  • Energy efficient LED technology
  • Long-lasting performance (50,000+ hours)
  • Professional grade construction
  • Easy installation process
  • Multiple configuration options available

Specs

–
Size:

12"

Product Type:

UFO Hi-Bay

Lumens:

38000

Voltage:

100-277V

Wattage:

240

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy