Apply to be a TradeMaster!
Main product image of 2' x 4' Single Color 5200/6500/7800 Lumen 0-10V Adjustable Watt Backlit Panel Light (4 Pack)
Magnifying glass
Hover image to zoom

2' x 4' Single Color 5200/6500/7800 Lumen 0-10V Adjustable Watt Backlit Panel Light (4 Pack)

Brand:
Infibrite
SKU:
IB-019-5-MW-10V-4PK
Rating:
(0)
Q&A:
(0)
2' x 4' Single Color 5200/6500/7800 Lumen 0-10V Adjustable Watt Backlit Panel Light (4 Pack)
Magnifying glass
Hover image to zoom
$182.79 each
In Stock
In Stock
Get 100 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
0-10v
Product Highlight: Size
2" x 4"

Description

–
Features:
  • Energy efficient LED technology
  • Long-lasting performance (50,000+ hours)
  • Professional grade construction
  • Easy installation process
  • Multiple configuration options available

Specs

–
Lumens:

6500

7800

5200

Product Type:

Panel Light

Voltage:

0-10v

Size:

2" x 4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy