Apply to be a TradeMaster!
Filter menu expanded

Filters

1 item
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Diameter (Inches)
–

4" (1)

Insul-Vent Appliance Connector

Help Face
Need a little help?
1 item
Grid
List
Compare
Product Image of 4" Insul-Vent Appliance Connector
4" Insul-Vent Appliance Connector
SKU: 2ZICPRP04
Z-FLEX
SKU: 2ZICPRP04
Brand: Z-FLEX
$21.28 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Insul-Vent Appliance Connector

Insul-Vent Appliance Connector products are Z-Flex flexible, double-wall insulated vent connector components that make insulated connections between an appliance and a common vent, such as B-vent, a masonry chimney, or Z-Flex chimney liner. The connector is cut to the needed length and attached with quick-connect ends, with no drilling or screwing required. SupplyHouse lists complete kits, including the 3" x 9 ft kit 2ZIKXXX0309 and the 4" x 6 ft kit 2OVIKIT0406, along with the 4" universal connector 2IVUCXX04. The system also eliminates costly elbows and accessories, which shortens the parts list for a connector run. Installers pick it when a flexible, insulated link between the appliance collar and the vent makes more sense than fitting rigid pipe. Choosing the correct kit, universal connector, and appliance connector matters because each piece has a defined role in the connection.

Subcategories

  • Insul-Vent Connector Kits: Insul-Vent connector kits are the double-wall flexible insulated vent connector in set lengths, sold under the Z-Flex part family 2ZIKXXX. Installers cut the connector to length and attach quick-connect ends with no drilling or screwing. SupplyHouse lists the 3" x 9 ft kit 2ZIKXXX0309, the 4" x 6 ft kit 2OVIKIT0406, and the 4" x 9 ft kit 2OVIKIT0409. Contractors choose a kit when the run length and diameter are known and a single part number simplifies the order.
  • Insul-Vent Universal Connectors: An Insul-Vent universal connector adapts Insul-Vent to Z-Flex liner or most standard B-vent brands. Installers use it at the vent end of the run, where the flexible connector meets the common vent. Z-Flex lists the family as 2IVUCXX, and SupplyHouse lists the 4" size as 2IVUCXX04. Match the diameter to the connector run before ordering.
  • Insul-Vent Appliance Connectors: The Insul-Vent appliance connector is a quick-connect adapter that links the flexible connector to the appliance collar, with no screwing necessary. Installers use it at the appliance end of the run to finish the connection without fasteners. Z-Flex lists it under part number 2ZICPRP. Pair it with a kit or additional length sized to the same diameter.
  • Additional Lengths of Insul-Vent: Additional lengths of Insul-Vent extend an Insul-Vent run when a single kit does not reach. Z-Flex lists them under part number 2INSGAC. Installers cut them to length like the original connector and attach them with the same quick-connect approach. Order lengths in the same diameter as the kit or run being extended.

Buying Guide

Start with the appliance and the common vent. Confirm the appliance collar diameter and the vent type, whether B-vent, a masonry chimney, or Z-Flex chimney liner, because the connection parts depend on both. Next, measure the run from the collar to the vent entry. SupplyHouse lists kits in lengths such as 6 ft and 9 ft, and Insul-Vent cuts to length in the field, so a kit that is longer than the run can be trimmed. When the run is longer than one kit, additional lengths extend the Insul-Vent run. Then match each end of the run. A universal connector adapts Insul-Vent to Z-Flex liner or most standard B-vent brands, while the appliance connector gives a quick-connect, screw-free attachment at the appliance collar. When shopping for any Insul-Vent Appliance Connector part, check each part number against the diameter on the job, because 3" and 4" components are not interchangeable. Z-Flex part numbers such as 2ZIKXXX, 2IVUCXX, 2ZICPRP, and 2INSGAC identify the kit, universal connector, appliance connector, and additional length families, so quoting them on a purchase order prevents mix-ups. Before ordering, read the manufacturer's installation instructions and the appliance data plate, and confirm local code requirements with the authority having jurisdiction. Keeping a spare universal connector on the truck helps on retrofits where the existing vent type is not known until the old connector comes off.

Frequently Asked Questions

What is Insul-Vent used for?

Insul-Vent is a double-wall insulated vent connector from Z-Flex that makes insulated connections between an appliance and a common vent, such as B-vent, a masonry chimney, or Z-Flex chimney liner. It is a flexible connector that cuts to length in the field. Check the appliance listing and the Z-Flex instructions before choosing it for a specific job.

Does an Insul-Vent appliance connector need screws?

No. The Insul-Vent appliance connector is a quick-connect adapter that links the flexible connector to the appliance collar with no screwing necessary. Z-Flex lists it as part number 2ZICPRP. The Insul-Vent system as a whole attaches with quick-connect ends and needs no drilling or screwing.

What does the Insul-Vent universal connector join?

The Insul-Vent universal connector adapts Insul-Vent to Z-Flex liner or most standard B-vent brands. SupplyHouse lists the 4" version as 2IVUCXX04. Confirm the diameter matches the connector run before ordering.

Can I cut Insul-Vent to length on site?

Yes. Insul-Vent is designed to be cut to the desired length and finished with quick-connect ends. Because the connector eliminates costly elbows and accessories, plan the run first and cut once. If the run is longer than the kit, additional lengths under Z-Flex part number 2INSGAC extend it.

What kit sizes does SupplyHouse list for Insul-Vent?

Insul-Vent connector kits at SupplyHouse include the 3" x 9 ft kit 2ZIKXXX0309, the 4" x 6 ft kit 2OVIKIT0406, and the 4" x 9 ft kit 2OVIKIT0409. Insul-Vent kits come in set lengths, and the connector can be trimmed to fit. Check the current listing for the full size range.

Didn't find what you're looking for? 
Let us know
.