Apply to be a TradeMaster!
Filter menu expanded

Filters

11 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Diameter (Inches)
–

3" (4)
4" (2)
5" (2)
6" (2)
7" (1)

Length (Feet)
–

3' (1)
6' (3)
9' (2)
12' (1)
18' (1)

Price Range
–

$15 to $20 (2)
$20 to $25 (1)
$90 to $100 (1)
$100 to $200 (5)
$200 to $300 (2)

Insul-Vent Pre-Insulated Vent Kits

Help Face
Need a little help?
11 items
Grid
List
Compare
Product Image of 3" x 6 Ft. Insul-Vent Double Wall Insulated Vent Connector Kit
$98.86 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 3" x 9 Ft. Insul-Vent Double Wall Insulated Vent Connector Kit
$129.95 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 3" x 12 Ft. Insul-Vent Double Wall Insulated Vent Connector Kit
$164.77 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 4" x 18 Ft. Insul-Vent Double Wall Insulated Vent Connector Kit
$264.15 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 5" x 3 Ft. Insul-Vent Double Wall Insulated Vent Connector Kit
$107.19 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 6" x 6 Ft. Insul-Vent Double Wall Insulated Vent Connector Kit
$150.44 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 6" x 9 Ft. Insul-Vent Double Wall Insulated Vent Connector Kit
$207.76 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 7" x 6 Ft. Insul-Vent Double Wall Insulated Vent Connector Kit
$166.25 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 3" Insul-Vent Universal Connector
3" Insul-Vent Universal Connector
SKU: 2IVUCXX03
Z-FLEX
SKU: 2IVUCXX03
Brand: Z-FLEX
$15.34 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 4" Insul-Vent Universal Connector
4" Insul-Vent Universal Connector
SKU: 2IVUCXX04
Z-FLEX
SKU: 2IVUCXX04
Brand: Z-FLEX
$22.99 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of 5" Insul-Vent Universal Connector
5" Insul-Vent Universal Connector
SKU: 2IVUCXX05
Z-FLEX
SKU: 2IVUCXX05
Brand: Z-FLEX
$15.10 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Articles
More About Insul-Vent Pre-Insulated Vent Kits

Insul-Vent Pre-Insulated Vent Kits are double wall, factory-insulated vent connectors from Z-FLEX used to run venting between a Category I gas appliance and a common vent or chimney. The kits carry a UL listing with a 1 inch clearance to combustibles, matching Type B gas vent clearance, and install without drilling or additional elbows and fittings. Each kit uses a dead soft aluminum liner wound into an air-tight triple-lock seam, with deep corrugations that add flexibility for routing around obstructions in a mechanical room or basement. SupplyHouse carries kits in diameters from 3 inches through 8 inches, in lengths suited to furnaces, water heaters, and boilers that fire as Category I, natural-draft appliances. The pre-insulated design is meant to replace built-up field insulation around a vent connector, saving an install step while still meeting clearance requirements for the connected appliance. Picking the correct diameter and length for the appliance's vent outlet keeps the connector properly sized for draft and clearance.

Subcategories

  • Small Diameter Kits (3 inch to 4 inch): Small diameter Insul-Vent kits in the 3 and 4 inch range fit smaller gas water heaters and furnaces with a compact vent outlet. Each size in this range still carries the same UL listing and 1 inch clearance to combustibles as the larger kits in the line. Installers use this range most often on single-appliance basement installs where the vent run is short. Lengths in this diameter range run from several feet up to kits long enough to clear typical basement ceiling heights.
  • Mid Diameter Kits (5 inch to 6 inch): Mid diameter kits at 5 and 6 inches serve mid-size residential furnaces and boilers, a common pairing for a single-family mechanical room. The triple-lock aluminum seam construction stays the same across diameters, keeping the connector air-tight at this size as well. Each kit connects the appliance's draft hood or flue collar to the shared chimney or vent system serving the home. Deep corrugations in the liner let installers route around ductwork or framing without adding separate elbow fittings.
  • Large Diameter Kits (7 inch to 8 inch): Large diameter kits at 7 and 8 inches fit bigger commercial or multi-family gas appliances with a correspondingly larger flue outlet. The same Category I, natural-draft limitation applies at this size, meaning the kits are not intended for condensing or positive-pressure appliances. Mechanical contractors use this range on larger boilers or furnaces serving commercial buildings. Clearance to combustibles stays at 1 inch regardless of the kit's diameter.

Buying Guide

Sizing Insul-Vent Pre-Insulated Vent Kits starts with the appliance's own vent outlet diameter, since the connector has to match that size rather than the size of the shared chimney or vent it ties into. Measuring the actual run length, including any rise and horizontal offset, comes next, since kits come in set lengths and a run that is too short will not reach the common vent without adding another section. Confirm the appliance is a Category I, natural-draft type, such as an atmospheric furnace, water heater, or boiler, since Insul-Vent kits are not built for condensing appliances, Category II, III, or IV equipment, or any system that creates positive pressure or condensation inside the vent. Clearance to combustibles stays fixed at 1 inch across every diameter in the line, so framing and nearby materials need to respect that spacing regardless of which kit size goes in. Because the kit cannot pass through a wall, floor, or ceiling, plan the route entirely within the mechanical space before ordering, and add a transition fitting separately if the run needs to penetrate a barrier. The pre-insulated, double wall design removes the need for field-wrapped insulation, which also means installers do not need to budget separate insulation material or labor once the kit size is confirmed. Checking diameter, length, and appliance category against the kit's listing avoids a mismatch that would otherwise show up during a final combustion and draft test.

Frequently Asked Questions

What appliances work with Insul-Vent Pre-Insulated Vent Kits?

Insul-Vent kits are built for Category I, natural-draft gas appliances such as standard furnaces, water heaters, and boilers that vent into a common chimney or Type B vent system. Condensing appliances and any equipment that creates positive pressure or condensation in the vent fall outside the kit's listing. Checking the appliance's category rating on its own data plate confirms whether an Insul-Vent kit is the right connector. Matching appliance type to vent type keeps the installation within its listed use.

Can an Insul-Vent kit pass through a wall or ceiling?

Insul-Vent Pre-Insulated Vent Kits are not rated to pass through a wall, floor, or ceiling, since the clearance and construction are designed for an open run within a single mechanical space. A separate penetration fitting rated for that purpose handles any spot where venting needs to cross a barrier. Planning the full vent route before ordering helps confirm the kit's length covers the open run without needing a wall crossing. Routing within a single room keeps the installation within the kit's listed use.

What clearance to combustibles do these vent kits need?

Insul-Vent kits carry a UL listing with a 1 inch clearance to combustibles, the same spacing required for Type B gas vent. That clearance holds across every diameter offered in the line, from the smallest 3 inch kits up through the largest 8 inch sizes. Keeping framing, insulation, and other combustible material at least that distance from the vent connector keeps the installation within its listing. Reduced clearance is not an option with this product line regardless of appliance type.

How is an Insul-Vent kit different from field-insulated vent pipe?

Insul-Vent kits come pre-insulated at the factory as a double wall assembly, while field-insulated vent pipe needs insulation wrapped and secured on site after the connector goes in. The factory assembly uses a dead soft aluminum liner formed into a triple-lock seam, giving an air-tight connection without additional sealing at the seam. Skipping the field insulation step saves installation time on jobs where code requires insulated venting. Both approaches can meet the same clearance requirement, but the pre-insulated kit removes a separate labor step.

Do Insul-Vent kits need additional elbows to route around obstructions?

The flexible liner inside an Insul-Vent kit uses deep corrugations that let it bend around ductwork, framing, or other obstructions without a separate elbow fitting. That flexibility is one of the main reasons installers choose this kit over rigid double wall vent pipe in tight mechanical rooms. Routing still needs to stay within a single room, since the kit cannot pass through a wall, floor, or ceiling. Checking the planned route before ordering confirms the kit's length and flexibility cover the actual installation.

Didn't find what you're looking for? 
Let us know
.