Apply to be a TradeMaster!
Main product image of NightFox Electronic Photocontrol, Stem Mount Side Lens (120-277V)
Magnifying glass
Hover image to zoom

NightFox Electronic Photocontrol, Stem Mount Side Lens (120-277V)

SKU:
EK4136S
Rating:
(0)
Q&A:
(0)
NightFox Electronic Photocontrol, Stem Mount Side Lens (120-277V)
Magnifying glass
Hover image to zoom
$21.98 each
In Stock
In Stock
Get 14 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-277V
Product Highlight: Mount
Stem
Product Highlight: Material
Polycarbonate

Description

–
EK4136S | Stem Mount Electronic Photocontrol, 120-277V

NightFox electronic photocontrols permanently install on outdoor electrical boxes or outdoor lighting fixtures. Ideal for LED fixtures with long-life expectations. 1/2"-14 NPSM threaded stem fits standard outlet boxes and wall packs with 9" wire leads.

Features:
  • Non-drift silicon light sensor with IR filter
  • DC relay with zero-crossing circuitry for extended life
  • Conformal coated PCB
  • 15-year design life
  • Exceeds 10,000 ON/OFF switching cycles
  • Fail ON mode
  • Ideal for single or multifixture HID and LED installations (up to 1,650 W @ 277 VAC)
  • 255 J MOV surge protection element
  • 1/2"-14 NPSM threaded stem fits standard outlet boxes and wall packs
  • #18 AWG wire leads


Applications:
  • Parking Lot Lighting
  • Landscape Lighting
  • Exterior Lighting
  • Street Lighting
  • Pedestrian Pathway Lighting


Specifications:
  • Usage Environments Outdoor
  • Photocontrol Type Electronic
  • Expected Lifetime (Years) 15
  • Expected Lifetime (Operations) 10000
  • Application Compatibilities LED; Incandescent; HID
  • Photocontrol Style Stem Mount
  • Photocontrol Sensor Location Side
  • Sensor Time Delay Instant ON; 2 sec to 5 sec OFF
  • Photocell Type Silicon Diode
  • Photo Control Switch Type Relay
  • Fail Mode ON
  • Activation On 1.5 fc
  • Activation Off 4.5 fc
  • Wire Lead Length (in) 9
  • Wire Size Max #18 AWG
  • Cover Color Gray
  • Housing Material Polycarbonate
  • Tungsten Range(s) 1000 W
  • Ballast (Fluorescent) 1800 VA
  • Ballast (Fluorescent) Range(s) 1800 VA
  • Electronic Ballast Range(s) 6 A, 120-277 VAC, 50/60 Hz
  • Wiring Option Wire leads
  • Input Voltage Range(s) 120-277 VAC, 50/60 Hz
  • Surge Protection 255 J MOV, 5,000 A Surge
  • UL Certification UL
  • CSA Certification CSA
  • Other Certifications and Compatibilities CA Title 20; Ansi C136.24
  • California Proposition 65 DEHP
  • RoHS Certification Yes

Specs

–
Product Type:

Photocontrol

Type:

Electronic

Application:

Outdoor

Voltage:

120-277V

Mount:

Stem

Material:

Polycarbonate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy