Apply to be a TradeMaster!
Main product image of NightFox Electronic Photocontrol, Stem & Swivel Mount Top Lens (120-277V)
Magnifying glass
Hover image to zoom

NightFox Electronic Photocontrol, Stem & Swivel Mount Top Lens (120-277V)

SKU:
EK4736S
Rating:
(2)
Q&A:
(0)
NightFox Electronic Photocontrol, Stem & Swivel Mount Top Lens (120-277V)
Magnifying glass
Hover image to zoom
$28.11 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-277V
Product Highlight: Mount
Stem, Swivel
Product Highlight: Material
Polycarbonate

Description

–
EK4736S | Stem and Swivel Mount Electronic Photocontrol, 120-277V

NightFox electronic photocontrols permanently install on outdoor electrical boxes or outdoor lighting fixtures. Ideal for LED fixtures with long-life expectations. 1/2"-14 NPSM threaded stem fits standard outlet boxes and wall packs with 9" wire leads.

Features:
  • Non-drift silicon light sensor with IR filter
  • DC relay with zero-crossing circuitry for extended life
  • Conformal coated PCB
  • 15-year design life
  • Exceeds 10,000 ON/OFF switching cycles
  • Fail ON mode
  • Ideal for single or multifixture HID and LED installations (up to 1,650 W @ 277 VAC)
  • 255 J MOV surge protection element
  • 1/2"-14 NPSM threaded stem fits standard outlet boxes and wall packs
  • #18 AWG wire leads


Applications:
  • Parking Lot Lighting
  • Landscape Lighting
  • Exterior Lighting
  • Street Lighting
  • Pedestrian Pathway Lighting


Specifications:
  • Usage Environments Outdoor
  • Photocontrol Type Electronic
  • Expected Lifetime (Years) 15
  • Expected Lifetime (Operations) 10000
  • Application Compatibilities LED; Incandescent; HID
  • Photocontrol Style Stem; Swivel Mount
  • Photocontrol Sensor Location Top
  • Sensor Time Delay Instant ON; 2 sec to 5 sec OFF
  • Photocell Type Silicon Diode
  • Photo Control Switch Type Relay
  • Fail Mode ON
  • Activation On 1.5 fc
  • Activation Off 4.5 fc
  • Wire Lead Length (in) 6
  • Wire Size Max #18 AWG
  • Cover Color Gray
  • Housing Material Polycarbonate
  • Tungsten Range(s) 1000 W
  • Ballast (Fluorescent) 1800 VA
  • Ballast (Fluorescent) Range(s) 1800 VA
  • Electronic Ballast Range(s) 6 A, 120-277 VAC, 50/60 Hz
  • Wiring Option Wire leads
  • Input Voltage Range(s) 120-277 VAC, 50/60 Hz
  • Surge Protection 255 J MOV, 5,000 A Surge
  • UL Certification UL
  • CSA Certification CSA
  • Other Certifications and Compatibilities CA Title 20; Ansi C136.24
  • RoHS Certification Yes

Specs

–
Product Type:

Photocontrol

Application:

Outdoor

Type:

Electronic

Voltage:

120-277V

Mount:

Stem

Swivel

Material:

Polycarbonate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would ABSOLUTELY buy this item again

I purchased and received these sensors the next day and had my coach lights working that evening
Jerry Tro
Brighton, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Low Light

My other photocell wouldn't turn off in low light. This one you can direct to focus on brighter area so it will turn the lights off.
Dullen
Seattle
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy