Apply to be a TradeMaster!
Main product image of FM1 Series 24-Hour Electromechanical Timer Module, 21A, SPDT (24V)
Magnifying glass
Hover image to zoom

FM1 Series 24-Hour Electromechanical Timer Module, 21A, SPDT (24V)

SKU:
FM1QTUZH-120U
Rating:
(0)
Q&A:
(0)
FM1 Series 24-Hour Electromechanical Timer Module, 21A, SPDT (24V)
Magnifying glass
Hover image to zoom
$141.67 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
21 Amps
Product Highlight: Programmability
24 Hour

Description

–
FM1 Series 24-Hour Electromechanical Timer Module, 21A, SPDT (24V)

The FM1 Series Timer Modules are designed to be integrated inside of a machine control panel, circuit board, or other equipment. They are a simple and low cost alternative for applications that do not require more than 21 A or 2 HP, 240 VAC. The FM1 is designed for 24-hour or 7-day control or overriding a functional typical state of a heating, ventilation, refrigeration, lighting, security, or pump system. The FM1 series is ideal for 12, 24 VAC/VDC,120 or 208/240VAC single-phase general applications.

Model Overview:
  • 21 A SPDT Switch
  • Captive trippers with 15-minute intervals on 24-hour models and 2-hour intervals on 7-day models
  • 7-Day carry-over battery backup on Q models
  • Noise immune – ideal for robust applications
  • Synchronous drive or quartz drive Q models with self-recharging battery backup
  • True clock face, easy-to-set
  • Available with or without override
  • Compact size
  • Clear plastic cover (DC-FME-A), sold separately below
  • Standalone or with indoor/outdoor enclosure, sold separately below

Specs

–
Voltage:

24V

Switch:

SPDT

Amperage:

21

Hertz:

50/60

Programmability:

24 Hour

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy