Apply to be a TradeMaster!
Main product image of Heavy Duty Silver Plated Defrost Timer, 2 HP NEMA-1 (240V)
Magnifying glass
Hover image to zoom

Heavy Duty Silver Plated Defrost Timer, 2 HP NEMA-1 (240V)

SKU:
G8145-20
Rating:
(0)
Q&A:
(0)
Heavy Duty Silver Plated Defrost Timer, 2 HP NEMA-1 (240V)
Magnifying glass
Hover image to zoom
G8145-20 has been discontinued
Discontinued April 7, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
Auto-Voltage Defrost Timer, 2 HP NEMA 3R (120-240V)
SKU:DTAV40
(5)
Order by today, receive 86 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Horse Power
2 HP
Product Highlight: Programmability
Time Initiated

Description

–
Heavy Duty Silver Plated Defrost Timer, 2 HP NEMA-1 (240V)

The G8000 series defrost timers come complete with an industry-leading 2-year warranty. The G8000 features heavy-duty silver-plated 40 Amp welded contacts to provide consistent switching of demanding loads. Its encapsulated design prevents dust and dirt buildup to ensure reliable and lasting performance. The G8000 easily snaps into most enclosures, allowing a quick and easy installation.

Model Overview:
  • 2-year limited warranty
  • Heavy-duty silver-plated welded 40 amp contacts
  • Encapsulated timer module design prevents dust and dirt buildup
  • Switching design exceeds 30,000 cycle UL873 Refrigeration standard
  • Quick and easy installation
  • 1-6 defrost events per day
  • Minimum Time Termination 4 min.
  • Maximum Time Termination 110 min.
  • Spare Tripper Holder
  • Time Initiated. Temperature, Pressure, or Time Terminated.

Specs

–
Product Type:

Defrost Timer

Voltage:

240v

Horse Power:

2

Enclosure Type:

NEMA-1

Programmability:

Time Initiated

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm