Apply to be a TradeMaster!
Main product image of Button Thermal Photocontrol, Front Lens (120V)
Magnifying glass
Hover image to zoom

Button Thermal Photocontrol, Front Lens (120V)

SKU:
K4021C
Rating:
(1)
Q&A:
(0)
Button Thermal Photocontrol, Front Lens (120V)
Magnifying glass
Hover image to zoom
$14.34 each
In Stock
In Stock
Get 14 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Material
Polycarbonate

Description

–
K4021C | Button Thermal Photocontrol, 120V

These photocontrols install within lighting fixtures, post lamps, or in-wall boxes to provide dusk-to-dawn ON/OFF control of outdoor lighting.

Features:
  • Mechanical bimetal switch with Cadmium Sulfide photocell
  • Compact size fits into standard outlet box, post lamp, wall pack and other lighting fixtures
  • Delay feature prevents unwanted OFF switching
  • 3/8"-18 NPSM, 3/4" long stem with locking nut and washer gasket


Applications:
  • Parking Lot Lighting
  • Landscape Lighting
  • Exterior Lighting
  • Street Lighting
  • Pedestrian Pathway Lighting


Specifications:
  • Usage Environments Outdoor
  • Photocontrol Type Thermal
  • Expected Lifetime (Years) 5
  • Expected Lifetime (Operations) 3650
  • Application Compatibilities HID; Fluorescent; Incandescent
  • Photocontrol Style Button
  • Photocontrol Sensor Location Front
  • Sensor Time Delay 30 sec to 90 sec
  • Photocell Type Cadmium Sulfide
  • Photo Control Switch Type Mechanical Bimetal
  • Fail Mode ON
  • Activation On 1 to 5 fc
  • Activation Off 3 to 15 fc
  • Wire Lead Length (in) 9
  • Wire Size Max #18 AWG
  • Cover Color Gray
  • Housing Material Polycarbonate
  • Magnetic Ballast Range(s) 8.3 A, 1000 VA
  • Tungsten Range(s) 15 A, 1800 W
  • Wiring Option Wire leads
  • Input Voltage Range(s) 120 VAC, 50/60 Hz
  • UL Certification UL
  • CSA Certification cCSAus
  • Other Certifications and Compatibilities CA Title 20

Specs

–
Product Type:

Photocontrol

Type:

Thermal

Application:

Outdoor

Voltage:

120v

Material:

Polycarbonate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Thermal Photocontrol, Stem Mount (120V)
SKU: K4121C
Intermatic

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

very good Photocell

I used this photocell to turn on and off my landscaping LED lights and it works as intended.
Sam
Nevada
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy