Apply to be a TradeMaster!
Main product image of Thermal Photocontrol, Stem Mount (120V)
Magnifying glass
Hover image to zoom

Thermal Photocontrol, Stem Mount (120V)

SKU:
K4121C
Rating:
(1)
Q&A:
(0)
Thermal Photocontrol, Stem Mount (120V)
Magnifying glass
Hover image to zoom
$15.21 each
In Stock
In Stock
Get 19 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Thermal Photocontrol, Stem Mount (120V)

The K1400 Series photocontrols install on standard outdoor light fixtures and electrical boxes with 1/2" threaded or 7/8" punch-out holes for dusk-to-dawn ON/OFF control of outdoor lighting.

Features:
  • Mechanical bimetal switch with Cadmium Sulfide photocell
  • Delay feature prevents unwanted OFF switching
  • Plastic and die-cast metal housing options
  • 1/2"-14 NPSM threaded stem
  • Washer gasket and locking nut included
  • #18 AWG, 9" wire leads

Specs

–
Product Type:

Photocontrol

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Thermal Photocontrol, Stem and Swivel Mount (120V)
SKU: K4221C
Intermatic

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again.

Received the photocell and easily attached it within 30 mins and all systems go.
JP
Bensalem, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy