Iron pipe includes black and galvanized steel pipe, nipples, and threaded fittings. These products serve plumbing, gas, and fire protection work. Black iron pipe is the standard choice for natural gas and propane lines. Galvanized pipe adds a zinc coating suited to water lines and outdoor or damp installations where corrosion resistance matters most.
Contractors reach for iron pipe when a job calls for threaded connections that hold up under pressure and heat, from boiler rooms to commercial kitchens. The material is rigid and widely standardized. It pairs with a broad range of fittings, which makes it easier to source replacement parts and match existing runs during repair or retrofit work.
Subcategories
Buying Guide
Choosing between black and galvanized iron pipe starts with the application. Black iron pipe is the standard for fuel gas lines because its uncoated surface will not react with natural gas or propane. Galvanized pipe suits water distribution and any run exposed to moisture, since the zinc coating slows rust formation.
Wall thickness is the next decision point. Schedule 40 pipe and fittings handle most residential and light commercial installations. Schedule 80 iron pipe adds wall thickness for higher pressure systems, industrial boiler rooms, or anywhere code calls for extra margin against wear from threading and vibration.
Domestic versus imported fittings often comes down to project requirements rather than performance differences in typical use. Government contracts, certain commercial specifications, or a customer preference for Buy American materials point toward domestic stock, while imported fittings cover the same sizes for jobs without that restriction.
Cast iron drainage fittings deserve a separate look from the pressure-rated pipe above them, since drain, waste, and vent work has different priorities. Weight and noise dampening matter more than pressure rating here, which is why cast iron remains common in multi-family and commercial buildings even where lighter materials would meet code.
Matching thread type and pipe size to existing infrastructure prevents callbacks. Iron pipe uses NPT threading. Fittings, nipples, and valves from different manufacturers generally interchange when the size and schedule match. That lets a crew source replacement parts without special ordering an exact original part.
Frequently Asked Questions
What is the difference between black iron pipe and galvanized pipe?
Black iron pipe has an uncoated surface that will not react with natural gas or propane, so it is the standard for fuel gas lines. Galvanized pipe is better suited to water lines and damp environments where its zinc coating slows corrosion.
Can black iron pipe be used for water lines?
Black iron pipe is not typically used for potable water because it lacks a protective coating and will rust when exposed to water over time. Galvanized pipe or another corrosion resistant material is the better choice for water distribution.
When should schedule 80 nipples be used instead of schedule 40?
Schedule 80 nipples make sense when a system runs at higher pressure or when code or equipment specifications call for extra wall thickness. Boiler rooms and industrial steam systems commonly call for schedule 80 to handle the added stress.
Do domestic and imported iron fittings fit together?
Yes, imported black fittings offer the same threaded connections as domestic versions. Both use NPT threading, so they thread together when the size and schedule match. The choice between them usually comes down to sourcing requirements rather than compatibility.
Why use cast iron fittings instead of plastic on a drain line?
Cast iron carries more mass than plastic pipe, which helps absorb the sound of wastewater moving through the line. That noise dampening is a common reason building codes or owners specify cast iron drainage fittings in multi-family and commercial buildings.
Subcategories
Buying Guide
Choosing between black and galvanized iron pipe starts with the application. Black iron pipe is the standard for fuel gas lines because its uncoated surface will not react with natural gas or propane. Galvanized pipe suits water distribution and any run exposed to moisture, since the zinc coating slows rust formation.
Wall thickness is the next decision point. Schedule 40 pipe and fittings handle most residential and light commercial installations. Schedule 80 iron pipe adds wall thickness for higher pressure systems, industrial boiler rooms, or anywhere code calls for extra margin against wear from threading and vibration.
Domestic versus imported fittings often comes down to project requirements rather than performance differences in typical use. Government contracts, certain commercial specifications, or a customer preference for Buy American materials point toward domestic stock, while imported fittings cover the same sizes for jobs without that restriction.
Cast iron drainage fittings deserve a separate look from the pressure-rated pipe above them, since drain, waste, and vent work has different priorities. Weight and noise dampening matter more than pressure rating here, which is why cast iron remains common in multi-family and commercial buildings even where lighter materials would meet code.
Matching thread type and pipe size to existing infrastructure prevents callbacks. Iron pipe uses NPT threading. Fittings, nipples, and valves from different manufacturers generally interchange when the size and schedule match. That lets a crew source replacement parts without special ordering an exact original part.
Frequently Asked Questions
What is the difference between black iron pipe and galvanized pipe?
Black iron pipe has an uncoated surface that will not react with natural gas or propane, so it is the standard for fuel gas lines. Galvanized pipe is better suited to water lines and damp environments where its zinc coating slows corrosion.
Can black iron pipe be used for water lines?
Black iron pipe is not typically used for potable water because it lacks a protective coating and will rust when exposed to water over time. Galvanized pipe or another corrosion resistant material is the better choice for water distribution.
When should schedule 80 nipples be used instead of schedule 40?
Schedule 80 nipples make sense when a system runs at higher pressure or when code or equipment specifications call for extra wall thickness. Boiler rooms and industrial steam systems commonly call for schedule 80 to handle the added stress.
Do domestic and imported iron fittings fit together?
Yes, imported black fittings offer the same threaded connections as domestic versions. Both use NPT threading, so they thread together when the size and schedule match. The choice between them usually comes down to sourcing requirements rather than compatibility.
Why use cast iron fittings instead of plastic on a drain line?
Cast iron carries more mass than plastic pipe, which helps absorb the sound of wastewater moving through the line. That noise dampening is a common reason building codes or owners specify cast iron drainage fittings in multi-family and commercial buildings.