Apply to be a TradeMaster!
Main product image of 1" FNPT PVC Globe Valve
Magnifying glass
Hover image to zoom

1" FNPT PVC Globe Valve

Brand:
Irritrol
SKU:
205T
Rating:
(2)
Q&A:
(0)
1" FNPT PVC Globe Valve
Magnifying glass
Hover image to zoom
$16.87 each
In Stock
In Stock
Get 50 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Inlet Size
1"
Product Highlight: Material
PVC
Product Highlight: Warranty
5 Year Warranty

Description

–
The Irritrol 2400 Series globe and 2600 Series angle valves are popular with users because of the convenience of their threaded bonnets, the reliability of their double-beaded diaphragm and the durability of their heavy-duty, corrosion and UV-resistant PVC construction. Fast and easy to install and service, these 1-inch residential plastic valves offer an encapsulated solenoid, internal/external bleed, an optional flow control feature, and are available in multiple configurations.

Features:
  • Available in multiple configurations-female NPT, slip, male x male and male x barb
  • Will handle all regional installation variances (2600 available with NPT threads only)
  • Threaded bonnet design
  • Allows easy servicing without removal from the system (DPR models)
  • Full stainless-steel metering system
  • Allows for consistent valve operation
  • Heavy-duty, corrosion- and UV-resistant PVC and stainless steel construction
  • For long-term reliability
  • Internal and external bleed (flush mode)
  • Allows for manual operation
  • Rugged, double-beaded SANTOPRENE® diaphragm
  • Ensures a leak-proof seal
  • 5-year warranty
  • 5-year warranty

Specs

–
Product Type:

Globe Valve

Connection Type:

FNPT

Inlet Size:

1"

Material:

PVC

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I've bought this product in past.

These valves have been on my system for over 40 years. Work very well and easy to replace components.
Bam-Bam
Longmont,CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great place to shop

Very satisfied.
Anil
Commack NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy