Apply to be a TradeMaster!
Main product image of 1-1/2" FNPT PVC Globe Valve w/ Flow Control
Magnifying glass
Hover image to zoom

1-1/2" FNPT PVC Globe Valve w/ Flow Control

Brand:
Irritrol
SKU:
216B
Rating:
(2)
Q&A:
(0)
1-1/2" FNPT PVC Globe Valve w/ Flow Control
Magnifying glass
Hover image to zoom
$68.23 each
In Stock
In Stock
Get 19 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1-1/2"
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Material
PVC
Product Highlight: Warranty
5 Year Warranty

Description

–

The Irritrol 200B Series globe/angle valves have built their popularity on a proven record of reliability and a reputation for offering valuable features at an affordable price. The 200B Series provides manual internal and external bleed, heavy-duty, UV-resistant PVC construction, stainless steel hardware, a double-beaded diaphragm and a captive solenoid plunger.

Features:

  • Accepts OmniReg modular pressure regulator ensures consistent performance
  • Unique three-way stainless steel Bonnet screws accept Phillips, flat-blade and hex-driver tools for easy servicing without removal from the system
  • Slow-closing design reduces water hammer and resulting stress on the system
  • Heavy-duty, corrosion- and UV-resistant PVC and stainless steel construction for long-term reliability
  • High-strength ribbed bonnet and bottom inlet increases durability
  • Internal and external bleed (flush mode) allows for manual operation
  • Rugged, double-beaded SANTOPRENE® diaphragm ensures a leak-proof seal
  • 5-year warranty


Specs

–
Product Type:

Globe Valve

Inlet Size:

1-1/2"

Connection Type:

FNPT

Material:

PVC

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Fantastic and durable irrigation valve

This was an exact replacement to my leaky valve. Works great. Great quality and durability. Should last for years. Thanks Supply House for having this. One side note is it was missing the cross shaped turn knob.
RC
Florida
16 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service and pricing.

I purchased 2 solenoid valves from SupplyHouse. They arrived missing some parts. The SupplyHouse rep was courteous and quickly send replacement solenoid valves. I'm always happy to deal with companies that quickly fix mistakes. I highly recommend this company.
Steve
Fort Myers, FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy