Apply to be a TradeMaster!
Main product image of 1" FNPT PVC Globe Valve w/ Threaded Bonnet
Magnifying glass
Hover image to zoom

1" FNPT PVC Globe Valve w/ Threaded Bonnet

Brand:
Irritrol
SKU:
2400T
Rating:
(4)
Q&A:
(0)
1" FNPT PVC Globe Valve w/ Threaded Bonnet
Magnifying glass
Hover image to zoom
$16.99 each
In Stock
In Stock
Get 83 Tomorrow, Sep 25
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Size
1"
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Material
PVC
Product Highlight: Warranty
5 Year Warranty

Description

The Irritrol 2400 Series globe and 2600 Series angle valves are popular with users because of the convenience of their threaded bonnets, the reliability of their double-beaded diaphragm and the durability of their heavy-duty, corrosion and UV-resistant PVC construction. Fast and easy to install and service, these 1-inch residential plastic valves offer an encapsulated solenoid, internal/external bleed, an optional flow control feature, and are available in multiple configurations.

Features:
  • Available in multiple configurations-female NPT, slip, male x male and male x barb
  • Will handle all regional installation variances (2600 available with NPT threads only)
  • Threaded bonnet design
  • Allows easy servicing without removal from the system (DPR models)
  • Full stainless-steel metering system
  • Allows for consistent valve operation
  • Heavy-duty, corrosion- and UV-resistant PVC and stainless steel construction
  • For long-term reliability
  • Internal and external bleed (flush mode)
  • Allows for manual operation
  • Rugged, double-beaded SANTOPRENE® diaphragm
  • Ensures a leak-proof seal
  • 5-year warranty
  • 5-year warranty

Specs

Product Type:

Globe Valve

Inlet Size:

1"

Connection Type:

FNPT

Material:

PVC

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

I use them for a few items and am never disappointed

This item was a direct replacement and just worked. These guys are on point with their products
Tommy D
Long Island
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

I replaced a old worn out one
ZAZ
San Diego
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Faulty value, replaced all of my zones

Replacement values worked like a charm, took about 30-45min, to replace and wire up the values to the controller. Post test/checks no issues defective diaphragm in one zone cause zone to remain on was resolved.
Steve
Woodbridge, Va
5 months ago
Was this review helpful to you?

Exactly what I needed

Best price I could find and free shipping!
Lucas
El Paso
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy