Apply to be a TradeMaster!
Main product image of 5/8" x 7-1/2" SPEEDBOR SUPREME Auger Bit, IWAX3016
Magnifying glass
Hover image to zoom

5/8" x 7-1/2" SPEEDBOR SUPREME Auger Bit, IWAX3016

Brand:
Irwin
SKU:
IWAX3016
Rating:
(0)
Q&A:
(0)
5/8" x 7-1/2" SPEEDBOR SUPREME Auger Bit, IWAX3016
Magnifying glass
Hover image to zoom
$32.20 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
7-1/2"
Product Highlight: Size
5/8"

Description

–

This item is a 5/8" x 7-1/2" SPEEDBOR SUPREME Auger Bit manufactured by Irwin.

  • Auger Bit Size: 0.6250
  • Shank Diameter: 3.0000
  • Shank Size: 3.0000
  • Shank Type: Hex
  • Tool Material: High-Speed Steel

Specs

–
Length:

7-1/2"

Product Type:

Auger Bit

Size:

5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy