Apply to be a TradeMaster!
Main product image of 1-1/4" Press x 1-1/2" Male Copper Adapter
Magnifying glass
Hover image to zoom
1-1/4" Press x 1-1/2" Male Copper Adapter
Magnifying glass
Hover image to zoom
$27.73 each
In Stock
In Stock
Get 2 Thu, Oct 8
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 1-1/2"
Product Highlight: Connection Type
Press x Male Connection
Product Highlight: Thread Type
Press x Male Thread Type
Product Highlight: Material
Copper

Description

–
1-1/4" Press x 1" Male Copper Adapter

Specs

–
Thread Type:

Press x Male

Size:

1-1/4" x 1-1/2"

Material:

Copper

Connection Type:

Press x Male

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Thread Type
Size
Material
Connection Type
CURRENT ITEM
Product Image of 1-1/4" Press x 1-1/2" Male Copper Adapter
1-1/4" Press x 1-1/2" Male Copper Adapter
SKU: 50030-JW
(1)
Press x Male
1-1/4" x 1-1/2"
Copper
Press x Male
Press x Male
1-1/4" x 1-1/2"
Copper
Press x Male
Male
1-1/4" x 1-1/2"
Bronze
Press x Male

You May Also Need

1-1/4" Press x Male Copper Adapter
SKU: 50018-JW
JW

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Great fitting

Wife loves it and is talking to me again, kids are finally showing some respect and there is some finally some profit to pay the tax man and buy a bag of kibbles for the muttski. Life is good....just from using this one magical fitting.
Green mountain plumber
Vermont
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy