Apply to be a TradeMaster!
Main product image of 2" x 1-1/4" Press Copper Reducer Coupling
Magnifying glass
Hover image to zoom

2" x 1-1/4" Press Copper Reducer Coupling

Brand:
JW
SKU:
50117
Rating:
(3)
Q&A:
(0)
2" x 1-1/4" Press Copper Reducer Coupling
Magnifying glass
Hover image to zoom
$46.88 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 1-1/4"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Copper

Specs

–
Size:

2" x 1-1/4"

Material:

Copper

Connection Type:

Press

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
Application
CURRENT ITEM
Product Image of 2" x 1-1/4" Press Copper Reducer Coupling
2" x 1-1/4" Press Copper Reducer Coupling
SKU: 50117
(3)
2" x 1-1/4"
Copper
Press
Plumbing
2" x 1-1/4"
Copper
ProPress
Plumbing
2" x 1-1/4"
Copper
Press
Plumbing

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great products better prices

Best pricing on propress conectors I can find. Fast delivery. Thanks
Kevin
St Louis MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Fitting really helps when it is needed
Beeks
Westchester ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again, great product

Used for a customer project and install was easy as 1, 2, 3.
A & A Mechanical
NYC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy