Apply to be a TradeMaster!
Main product image of 1-1/4" Press Extended Length Copper Coupling, No-Stop
Magnifying glass
Hover image to zoom

1-1/4" Press Extended Length Copper Coupling, No-Stop

Brand:
JW
SKU:
50167-JW
Rating:
(1)
Q&A:
(1)
1-1/4" Press Extended Length Copper Coupling, No-Stop
Magnifying glass
Hover image to zoom
$33.52 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Copper

Specs

–
Size:

1-1/4"

Connection Type:

Press

Material:

Copper

Application:

Plumbing

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Application
1-1/4"
Press
Copper
Plumbing
1-1/4"
ProPress
Copper
Plumbing

You May Also Need

1-1/4" ProPress Copper Coupling - No Stop (Lead Free)
SKU: 78187
Viega

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Repair Fitting

Used the 1 1/4" coupling on a near boiler return line after making repairs. Gives you more leeway for length variances and assembly. No stop dimple so mark your pipe for centered fit. These are really nicely formed/made fittings with an excellent finish and thickness.
Roy
Brewster, NY
6 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the length of the product?

Asked by Jeff 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

The length is 3.35"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy