Apply to be a TradeMaster!
Main product image of 2" Press Copper 90° Elbow
Magnifying glass
Hover image to zoom
2" Press Copper 90° Elbow
Magnifying glass
Hover image to zoom
$50.48 each
In Stock
In Stock
Get 42 Mon, Oct 5
Order by today, receive Monday
Size: 
2"

MANUALS (1)


This item replaces: BP7-32, 50092

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Press Connection
Product Highlight: Thread Type
Press Thread Type
Product Highlight: Material
Copper

Specs

–
Thread Type:

Press

Size:

2"

Connection Type:

Press

Material:

Copper

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Application
CURRENT ITEM
Product Image of 2" Press Copper 90° Elbow
2" Press Copper 90° Elbow
SKU: 50377
(12)
2"
Press
Copper
Plumbing
2"
Press
Copper
Plumbing
2" ProPress Copper 90 Elbow (PxP)
SKU: 77042
2"
ProPress
Copper
Plumbing

You May Also Need

Product Reviews

4.5 out of 12 reviews
91% would recommend this product
4.5
out of 12 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
17%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW

Most Liked Positive Review

I Love These Fittings.

If you don't have a press tool you need one, these fittings are the greatest thing since sliced bread. You do not have to worry about water in the pipe like you would when soldering.
VS

Most Liked Negative Review

Made in China/Asia

You get what you pay for. Be careful substituting for name brands like Viega.
Showing 1-10 of 12 reviews

Seems good

Worked just fine--I did notice a seam on one of the elbows after install, which I initially thought was a crack. Looked a little iffy, but no issues with performance.
Mitch
Ohio
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Made in China/Asia

You get what you pay for. Be careful substituting for name brands like Viega.
Artie
Pittsburgh, PA
1 years ago
Was this review helpful to you?

I would buy this items again

I use this item for repairing water lines
No nickname
Little Rock Arkansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have purchased them several times

I use them on water line repairs
Shaffer
Pickerington ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Products are great no problem with defective stuff been having issues with delivery time frames
Bruno
Sound beach New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

happy to find reducer plus 90 in same fitting

used as part of transition from 3/4" copper to 1" PVC as part of water filter install. specs are accurate and quality was excellent (I'm just a diy'r).
sundaymtn
New Hampshire
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Love These Fittings.

If you don't have a press tool you need one, these fittings are the greatest thing since sliced bread. You do not have to worry about water in the pipe like you would when soldering.
JC
Va Beach, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Have ordered again
DS
BELVIDERE IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I like
Emil
Danville
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product was great! I would defiantly buy this again.

We use this for water heater installs and general plumbing repairs. Love this brand for the price.
JP
Huntsville, AL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Are these fittings compatible with Milwaukee M18 pro press tool ? Thanks

Asked by Vladimir 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes

Was this review helpful to you?

Q: Can you use these for glycol service?

Asked by RICK 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, they are compatible with glycol solutions.

Was this review helpful to you?

Q: Are these fittings for a propress

Asked by Bryan 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

These 90 degree fittings will work with the copper propress tool: http://www.supplyhouse.com/Copper-Press-x-Female-90-Elbows-21770000

Was this review helpful to you?

Q: Are these fittings compatible with most press tools?

Asked by Techhandc 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, they are. Here is the currently approved list : http://www.cello.on.ca/images/pdf/B%20Press%20Approved%20Tool%20and%20Jaw%20Matrix.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy