Shop Resideo Sale
Main product image of #40-M 1/8" Vertical Radiator Steam Vent (Angle)
Magnifying glass
Hover image to zoom

#40-M 1/8" Vertical Radiator Steam Vent (Angle)

SKU:
40-M
Rating:
(3)
Q&A:
(0)
#40-M 1/8" Vertical Radiator Steam Vent (Angle)
Magnifying glass
Hover image to zoom
$21.73 each
In Stock
In Stock
Get 105 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: System Type
Steam
Product Highlight: Max Pressure (PSI)
10 MAX PSI
Product Highlight: Body Pattern
Angle

Description

–
A float type vent with a single non-adjustable port. For use on ordinary one-pipe system not requiring proportional venting.

  • Size Connection: 1/8" Angle
  • Operating Pressure: Up to 6 PSI
  • Maximum Pressure: 10 PSI

Specs

–
System Type:

Steam

Application:

Radiator Vent

Size:

1/8"

Valve Type:

Angle

Max Pressure (PSI):

10

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

2.33 out of 3 reviews
33% would recommend this product
2.33
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
0%
1 star
67%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would not buy this valve.

I'd suggest sticking with the Hoffman style of this valve - the Jacobus has a cheaper feel to it and the actuator arrived slightly bent and askew. I haven't put it into service yet, but wouldn't buy another Jacobus based solely on its shoddy construction.
Sport
Wyoming
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great vent

Perfect non adjustable vent for use in student rentals.
Willis
Ann Arbor. Mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wouldn't buy this product again

I bought 6 of them and all of the were losing steam not closing properly. I thought is normal to lose steam but after one year the technician told me that they need to close completely. So I called Supply House and Briana told me that is nothing can be done after the 90 days . I even mentioned that i will like to give them back so they can see what can be the problem in stead for me to throw them away, but the answer was no. Thank you.
Cristian
New Haven
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy