The Day Savers – A National Tradesmen Day Contest
Main product image of #72, 1/8" Auto-Vent (1-1/4" x 1/2")
Magnifying glass
Hover image to zoom

#72, 1/8" Auto-Vent (1-1/4" x 1/2")

SKU:
72
Rating:
(0)
Q&A:
(0)
#72, 1/8" Auto-Vent (1-1/4" x 1/2")
Magnifying glass
Hover image to zoom
$22.82 each
In Stock
In Stock
Get 3 Fri, Aug 28
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/8"
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Material
Brass
Product Highlight: Mount
Vertical, Horizontal
Product Highlight: Thread Type
Male Thread Type

Description

The No. 72 Auto-Vents® is a fast venting valve of the expansion type. All expansion and contraction of the single non-porous, composition disk is confined to four vents ports. Manual venting and tight shut-off are controlled by a value cap with screwdriver slot adjustment. These valves are used for vertical or horizontal mounting on convectors, baseboard and free-standing radiators.

  • Vertical or horizontal mounting
  • 1/8" I.P. male connection
  • Up to 75 lbs. pressure
  • 1-1/4" x 1/2"

Specs

System Type:

Hydronic (Water)

Application:

Radiator Vent

Material:

Brass

Size:

1/8"

Mount:

Vertical

Horizontal

Thread Type:

Male

Max Pressure (PSI):

75

Body Pattern:

Straight

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

Brand
System Type
Application
Material
Size
Mount
CURRENT ITEM
Product Image of #72, 1/8" Auto-Vent (1-1/4" x 1/2")
#72, 1/8" Auto-Vent (1-1/4" x 1/2")
SKU: 72
Hydronic (Water)
Radiator Vent
Brass
1/8"
Vertical
Horizontal
Hydronic (Water)
Radiator Vent
Brass
1/8"
Horizontal
Vertical

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy