Apply to be a TradeMaster!
Main product image of 1/8" Auto-Vent (1-1/4" x 1/2")
Magnifying glass
Hover image to zoom

1/8" Auto-Vent (1-1/4" x 1/2")

Brand:
Bluefin
SKU:
VT72
Rating:
(1)
Q&A:
(0)
1/8" Auto-Vent (1-1/4" x 1/2")
Magnifying glass
Hover image to zoom
$3.28 each
In Stock
In Stock
Get 193 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Material
Brass
Product Highlight: Mount
Horizontal, Vertical
Product Highlight: Thread Type
Male Thread Type

Description

–

This item is a 1/8" Auto-Vent (1-1/4" x 1/2") manufactured by Bluefin. 


For Proper Install:

  • Keep the small cap on top loosened about 1-2 turns for automatic venting.
  • Do not remove the cap completely
  • Tightening the cap fully closes/disables the automatic vent

Specs

–
System Type:

Hydronic (Water)

Application:

Radiator Vent

Material:

Brass

Size:

1/8"

Mount:

Horizontal

Vertical

Thread Type:

Male

Max Pressure (PSI):

75

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
System Type
Application
Material
Size
Mount
CURRENT ITEM
Hydronic (Water)
Radiator Vent
Brass
1/8"
Horizontal
Vertical
Hydronic (Water)
Radiator Vent
Brass
1/8"
Vertical
Horizontal

You May Also Need

1/8" Male NPT MINICAL Automatic Air Vent
SKU: 502015A
Caleffi
1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Installed with ptfe tape

No leaks, easy installation
Bion
Webster, NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy