Apply to be a TradeMaster!
Main product image of Jard 1-1/2 Pole Definite Purpose Contactor (30A, 240V)
Magnifying glass
Hover image to zoom

Jard 1-1/2 Pole Definite Purpose Contactor (30A, 240V)

Brand:
Jard
SKU:
17313
Rating:
(2)
Q&A:
(0)
Jard 1-1/2 Pole Definite Purpose Contactor (30A, 240V)
Magnifying glass
Hover image to zoom
$21.64 each
In Stock
In Stock
Get 1 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
240v

Description

–
MARS2 Definite Purpose Contactors are designed for use on refrigeration, air conditioning, and electric heating systems. These contactors contain a universal mounting base which gives them the capability of replacing most contactor brands. Power connections can be made with either screws and quick connects, or lugs and quick connects depending on the style.

Features:
  • screw terminals with quick connects
  • UL
  • CSA
  • Full Load Amperage: 30 Amps
  • Resistive Amperage: 40 Amps

Specs

–
Poles:

1.5

Product Type:

Contactor

Amperage:

30

Voltage:

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Poles
Amperage
Voltage
CURRENT ITEM
Product Image of Jard 1-1/2 Pole Definite Purpose Contactor (30A, 240V)
Jard 1-1/2 Pole Definite Purpose Contactor (30A, 240V)
SKU: 17313
(2)
1.5
30
240v

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Hard 1-1/2 Pole Definite Purpose Contractor Relay

Excellent product. Was easy to install and is working flawless.
Computer Clarence
Wetumpka Alabama
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the place I will order all my parts.

I had to replace the contactor on my trane. The young lady who took my order got me the exact part I needed. Unit performing like new.
Davey
Midlothian TX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy