Apply to be a TradeMaster!
Main product image of 1/6-1/2 Multi-HP Reversible Rotation Direct Drive Motor, 1075 RPM (115V)
Magnifying glass
Hover image to zoom

1/6-1/2 Multi-HP Reversible Rotation Direct Drive Motor, 1075 RPM (115V)

Brand:
Jard
SKU:
22463
Rating:
(0)
Q&A:
(0)
1/6-1/2 Multi-HP Reversible Rotation Direct Drive Motor, 1075 RPM (115V)
Magnifying glass
Hover image to zoom
$159.14 each
In Stock
In Stock
Get 92 Fri, Oct 9
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/6 to 1/2 HP
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible

Description

–
Multi-Horsepower Direct Drive Motors: JARD multi-horsepower direct drive motors are used in residential and commercial furnaces, exhaust fans, and other air handling equipment. Four models cover both 115 and 208-230 volt applications from 1/6 through 3/4 HP.

Features:
  • Reversible rotation
  • 2-1/4 inch resilient rings
Specifications:
  • Class "B" insulation
  • Single phase, 60 Hertz
  • Thermal overload protection

Note: Image may not represent actual product.

Specs

–
Horse Power:

1/6 to 1/2

Voltage:

115V

RPM:

1075

Product Type:

Multi-HP Direct Drive Motor

Rotation:

Reversible

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy