Apply to be a TradeMaster!
Main product image of 1/6-1/3 Multi-HP Reversible Rotation Condensor Fan Motor, 825 RPM (208/230V)
Magnifying glass
Hover image to zoom

1/6-1/3 Multi-HP Reversible Rotation Condensor Fan Motor, 825 RPM (208/230V)

Brand:
Jard
SKU:
22469
Rating:
(0)
Q&A:
(0)
1/6-1/3 Multi-HP Reversible Rotation Condensor Fan Motor, 825 RPM (208/230V)
Magnifying glass
Hover image to zoom
$171.11 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/6 to 1/3 HP
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible

Description

–
Multi-Horsepower Condensor Fan Motors: JARD multi-horsepower condensor fan motors are designed for either shaft up or shaft down applications. All motors are suitable for air conditioning or heat pump applications.

Features:
  • Thru bolt or band mounting
  • Water slinger on shaft
  • Air conditioning or heat pump duty
Specifications:
  • Class "B" insulation
  • Single phase, 60 Hertz
  • Thermal overload protected

Note: Image may not represent actual product.

Specs

–
Horse Power:

1/6 to 1/3

Voltage:

208/230V

RPM:

825

Product Type:

Multi-HP Condenser Fan Motor

Rotation:

Reversible

Speeds:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy