Apply to be a TradeMaster!
Main product image of SPST 110/120V General Purpose Switching Relay
Magnifying glass
Hover image to zoom

SPST 110/120V General Purpose Switching Relay

Brand:
Jard
SKU:
92291
Rating:
(7)
Q&A:
(0)
SPST 110/120V General Purpose Switching Relay
Magnifying glass
Hover image to zoom
$18.06 each
In Stock
In Stock
Get 4 Mon, Nov 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110/120v

Description

–
General Purpose Switching Relays

This Jard SPST Fan Relay is among the most popular electromechanical relay used in air conditioning, heating and refrigeration today.

Features:
  • 16 Amp switching
  • 55 Amp inrush current
  • Quick-connect terminals
  • Universal mounting bracket
  • UL and CUR
Specifications
  • Normally Open Coil Voltage: 110-120
  • Contact Rating 125/250 VAC
    Inductive: Continuous
    Resistance: 16 amps
  • Replaces Essex: 90-291
  • Replaces White Rodgers RBM: 90-291Q

Specs

–
Product Type:

Relay

Action:

SPST

Voltage:

110/120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Action
Voltage
CURRENT ITEM
Product Image of SPST 110/120V General Purpose Switching Relay
SPST 110/120V General Purpose Switching Relay
SKU: 92291
(7)
Relay
SPST
110/120v

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Yes very happy

I need to return this product sku # 92291 I ordered 2 of them as well as a transformer that i ordered were not what I needed the were not the right voltage I did however order the correct parts and I am very happy with them !
Minnow
newport wa usa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Added a secondary fan to my warehouse heater.

My 2500/sqft warehouse has 18' ceilings and heated by a 100,000btu gas heater so for years I've used a pedestal fan on 24/7 to help circulate the heater around. This year I decided to try to lower my electric cost by having the fan tied into the heater and got this relay switch. For the build, I already had the other material, wire, metal junction box, extension cord and crimps from past jobs so my expense was only this relay and noticed the savings per month already.
DonAudio
Long Island.NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Great product, services, and helped my business commercial freezer overall. I was quoted $1,500.00 to repair this going through an electrician who was going to order similar part himself. I found this and did little DIY project and spoke with another electrician who confirmed it was correct. My freezer has been working perfectly since then. Simple fix less than $20.00.
Lynch
Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly!

Used to connect dc from an always on source when needed.
Walt
Palm Desert, CA
6 years ago
Was this review helpful to you?

Just works

It's a relay. The electrical diagram is printed on the unit (so you always know how to hook it up). No problems.
Todd
San Francisco
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Photo matches product and we were up and running again!

Replaced a Mars relay from a refrigerator. Just a bit of information, if you install a relay backwards, it will flip a breaker. I heard it from a friend.
Russell
Topeka, KS
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

avoids overloading controller contacts.

Just the ticket to avoid abusing the contacts on a very expensive controller.
fld1931
Suttons Bay, MI
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy