Shop Limited Time Deals
Main product image of SPST 208/240V General Purpose Switching Relay
Magnifying glass
Hover image to zoom

SPST 208/240V General Purpose Switching Relay

Brand:
Jard
SKU:
92292
Rating:
(0)
Q&A:
(0)
SPST 208/240V General Purpose Switching Relay
Magnifying glass
Hover image to zoom
92292 has been discontinued
Discontinued April 3, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
SPST 208/240V General Purpose Switching Relay
Brand:
Jard
SKU:M90292
(0)
Out of Stock
Out of Stock
Get it Fri, Jul 10 - Fri, Jul 17
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
208/240V

Description

General Purpose Switching Relays

This Jard SPST Fan Relay is among the most popular electromechanical relay used in air conditioning, heating and refrigeration today.

Features:
  • 16 Amp switching
  • 55 Amp inrush current
  • Quick-connect terminals
  • Universal mounting bracket
  • UL and CUR
Specifications
  • Normally Open Coil Voltage: 208/240
  • Contact Rating 125/250 VAC
    Inductive: 25 amps inrush
    Resistance: 16 amps
  • Replaces Essex: 90-292
  • Replaces White Rodgers RBM: 90-292Q

Specs

Product Type:

Relay

Action:

SPST

Voltage:

208/240V

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm