Shop Limited Time Deals
Main product image of 16A SPDT Relay (24V)
Magnifying glass
Hover image to zoom

16A SPDT Relay (24V)

Brand:
Jard
SKU:
92293
Rating:
(0)
Q&A:
(1)
16A SPDT Relay (24V)
Magnifying glass
Hover image to zoom
92293 has been discontinued
Discontinued May 13, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
SPDT Relay (24V), M90293
Brand:
Jard
SKU:M90293
(0)
Out of Stock
Out of Stock
Get it Fri, Jul 10 - Fri, Jul 17
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Amperage
16 Amps

Description

16A SPDT Relay (24V)

Jard SPST and SPDT Fan Relays are among the most popular electro-mechanical relays used in air conditioning, heating and refrigeration today.

Features:
  • 16Amp switching
  • 55Amp inrush current
  • Quick-connect terminals
  • Universal mounting bracket
  • UL and CUR

Specs

Product Type:

Relay

Voltage:

24V

Amperage:

16

Action:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
Voltage
Action
CURRENT ITEM
Product Image of 16A SPDT Relay (24V)
16A SPDT Relay (24V)
SKU: 92293
Relay
24V
SPDT

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What size is this unit? Does it operate quietly?

Asked by Daniel 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

we dont have dimensional data for Relays, yes it should be quiet.

Was this review helpful to you?